WERA 023107 354 SCREWDRIVER HEX-PLUS 2.5/75 K'FORM+
Wera Kraftform Plus Hex Screw Driver
See technical informationReferences
Wera:05023107001
Rubix:2527222
EAN:4013288003959
Product details : WERA 023107 354 SCREWDRIVER HEX-PLUS 2.5/75 K'FORM+
High quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. "Take it easy" Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.
Strengths
Wera's Hex-Plus design helps to keep the screw head in tact with narrow contact surfaces. Standard hex designs tend to round out the screw head
Anti-roll protection at base of handle stops screwdrivers from rolling away at the workplace
Kraftform handle, with hard and soft zones, fits the shape to the hand for the ultimate in comfort and high-speed torque transfer
Anti-roll protection at base of handle stops screwdrivers from rolling away at the workplace
Kraftform handle, with hard and soft zones, fits the shape to the hand for the ultimate in comfort and high-speed torque transfer
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 2,5 mm |
| Length | 75 mm |
Show UNSPSC/ECL@SS
£ 3.82 excl. VAT
/ Each
£ 4.58 incl. VAT
- In stock: Next day delivery



