Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
FACOM 89TXA.15 TORX 15 P SHAPED HEX KEY
FACOM 89TXA.15 TORX 15 P SHAPED HEX KEY
Male wrench with Torx "P" handle
References
facom:
89TXA.15
rubix:
217A4438
ean:
3662424077487
Technical specifications
Imprint
Torx
Imprint size
15
Length
133
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 89TXA.15 TORX 15 P SHAPED HEX KEY
Silicon-carbon steel for longer life
Soft grip for greater comfort and to apply more torque
Short end for high torque/tightening.
Presentation: chrome-plated shot-blasted.
Technical specifications
Attributes
Imprint
Torx
Imprint size
15
Length
133
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.42
excl. VAT
/
Each
£
18.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM HEXAGONAL KEY 83SH.3/8
ROEBUCK HEX WRENCH LONG ARM 17MM
ROEBUCK TORX KEY TX20
GEDORE DT 2142 10 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
FACOM HEXAGONAL KEY 82H.1/4
FACOM HEXAGONAL KEY 82H.27
ROEBUCK HEX WRENCH SHORT ARM 2MM
FACOM 89TXA.40 TORX 40 P SHAPED HEX KEY
WERA 133150 950PKS HEX KEY 1.5/50 SHORT BALLEND CHROME PLATED
GEDORE 3/64AFHEXKEY 42 3/64AF
FACOM HEXAGONAL KEY 89.40
BRIT EXP SHORT HEX KEY 12MM
"STAHLWILLE 10759.A.2.1/16 OFFSET SCREWDRIVER 1/16"""
FACOM METRIC SHORT HEXAGONAL KEY 82H.2 16X50MM
GEDORE DTT 42 4 HEX SOCKET 4MM 1669559 DTT42