Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 8756-06 DRIVE CONNECTOR PIN 7774040
GEDORE 8756-06 DRIVE CONNECTOR PIN 7774040
Attachable push-pin socket key 16 Z
References
gedore:
8756-06
rubix:
80079711
manufacturer :
7774040
ean:
4002805875667
Technical specifications
Imprint
hex / allen
Imprint size
6 mm
Finishing
chromed
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8756-06 DRIVE CONNECTOR PIN 7774040
End fitting 16Z in-hex 6 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
Logistic Weight
100
g
Imprint
hex / allen
Imprint size
6 mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.14
excl. VAT
/
Each
£
73.37
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX WRENCH LONG ARM 9/16 INCH
SECO 4SMS795 75000262 C60 SPARE PART
BAHCO 1996M-3 SCRWD OFFSET 1996M HEX BALL END 3
ROEBUCK BALL HEX WRENCH LONG ARM 3/16 INCH
ROEBUCK HEX WRENCH SHORT ARM 5/16 INCH
FACOM HEXAGONAL KEY 83SH.3/32
WERA 022054 950PKL HEX KEY 2.5/112 LONG BALLEND CHROME PLATED
"WERA 022071 950PKL HEX KEY 7/64""/119 LONG BALLEND BLACKLASER"
GEDORE 5MM BALL END HEX KEY 42 KEL 5
FACOM METRIC SHORT HEXAGONAL KEY 82H.2 16X50MM
FACOM 22MM ALLEN KEY 83H.22
STAHLWILLE 43270020 10771.T.20-T20 TORX KEY WRENCH 148MM
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 6MM
ROEBUCK DW3 UNIVERSAL DRUM OPENER NON-SPARKING
FACOM HEXAGONAL KEY 83H.24