References
Gedore:42 27
Rubix:113A9365
Manufacturer :6342550
EAN:4010886634257

Product details : GEDORE 27MM ALLEN KEY 42 27
Hexagon Allen key 27 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm * not standardised
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 27 mm |
| Length | 277 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 85.47 excl. VAT
/ Each
£ 102.56 incl. VAT
- Delivery usually within ( 8 ) days
