FACOM 2.5MM LONG BALL HEX 83SH.2.5


83SH-Long metric Allen keys - with ball head

References
facom:83SH.2,5
rubix:1235751
manufacturer :83SH.2.5
ean:3148511238073
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size2,5
Length85 mm
See all Specifications

Product details : FACOM 2.5MM LONG BALL HEX 83SH.2.5


A [mm]: 12.0H [mm]: 45H x L [mm]: 45 x 190L [mm]: 190[g]: 225

Strengths

• Made of silicon steel. • The ball head allows working under an angle of 30°. • Execution: phosphated.

Technical specifications


Attributes
Logistic Weight4 g
Packaged dimensions (D x W x H)88x20x3 mm
Package weight4 g
ImprintHex / Allen
Imprint size2,5
Length85 mm
FinishingPhosphate
Show UNSPSC/ECL@SS
£ 2.78 excl. VAT
/ Each
£ 3.34 incl. VAT
  • Usually arrives within 14 working days