Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 42 EL 6 HEXAGON SOCKET KEY EXTRA LONG MM
GEDORE 42 EL 6 HEXAGON SOCKET KEY EXTRA LONG MM
Pin face wrench angled 42 EL
References
gedore:
42 EL 6
rubix:
399A5454
manufacturer :
6351540
ean:
4010886635155
Technical specifications
Imprint
Hex / Allen
Imprint size
6 mm
Length
186
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 42 EL 6 HEXAGON SOCKET KEY EXTRA LONG MM
Hexagon Allen key, extra long 6 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, zinc-plated
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
6 mm
Length
186
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.22
excl. VAT
/
Each
£
5.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM TORX KEY 89S.30
FACOM 13MM HEX WRENCH 83H.13
WERA 021015 950 HEX KEY 2.5/56 SHORT CHROME PLATED
FACOM HEXAGONAL KEY 89.8
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 5MM
FACOM HEXAGONAL KEY 83H.3/64
FACOM HEXAGONAL KEY 83S.10L
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 1.5MM
WERA 023105 354 SCREWDRIVER HEX-PLUS 2.0/75 K'FORM+
FACOM HEXAGONAL KEY 83H.5/64
GEDORE HEX SOCKET 5MM 1669567 DTT 42 5
FACOM HEXAGONAL KEY 82H.32
WERA 027105 950PKL BM HEX KEY 4.0/140 LONG BALLEND BLACKLASER
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 12MM
FACOM HEXAGONAL KEY 83.5AVSE