ROEBUCK HEX WRENCH SHORT ARM 1/4 INCH


Short Arm Wrenches Black Phosphate

References
roebuck:3947542
rubix:102129
ean:3660338514890
brand logo
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size1/4
Length96 mm
See all Specifications

Product details : ROEBUCK HEX WRENCH SHORT ARM 1/4 INCH


Standard: BS2470 1973; BS4168 1983
Manufactured to SAE/AISI 8650, fully hardened alloy steel ensures a tough, ductile wrench with extra hard surface for longer life and retention of dimensional accuracy.
Complying with BS2470 1973, and BS4168 1983.
brand logo

Technical specifications


Attributes
ImprintHex / Allen
Imprint size1/4
Length96 mm
FinishingSteel
Show UNSPSC/ECL@SS
£ 0.61 excl. VAT
/ Each
£ 0.73 incl. VAT
  • In stock: Next day delivery