Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 051492 838 RA S RATCHETING SCREWDRIVER HANDLE
WERA 051492 838 RA S RATCHETING SCREWDRIVER HANDLE
Screwdriver Wera
References
wera:
05051492001
rubix:
265A5570
manufacturer :
05051492001
ean:
4013288229731
Product details
Technical specifications
Product details : WERA 051492 838 RA S RATCHETING SCREWDRIVER HANDLE
838 RA S Bitholding screwdriver with ratchet functionality, 1/4", 1/4" x 102 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.48
excl. VAT
/
Each
£
19.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WERA 028032 367 SCREWDRIVER TORX PLUS 8IP/60 K'FORM+
BAHCO 808050P PISTOL HANDLE RATCHETING SCREW
WERA 028031 367 SCREWDRIVER TORX PLUS 7IP/60 K'FORM+
FACOM AT3X75 PRO-TWIST SCREWDRIVER SLOTTED 3 X 75 MM
BAHCO 700-3-50 PRECISION SCREWDRIVER FLAT 3 X 50
ROEBUCK SCREWDRIVER PHILLIPS NO3 X 150MM
BAHCO A6709M-3 SOCKET 1/4 AEROSPACE
BRITOOL EXPERT SCREWDRIVER FLARED 25X75
FACOM POZIDRIVE SCREWDRIVER PZ3 X 150MM - SAFETY LOCK SYSTEM
BAHCO A6709M-5 SOCKET 1/4 AEROSPACE
STAHLWILLE T40 x 5/16 TORX BIT
WERA 032057 3367 SCREWDRIVER TX30/115 K'FORM STAINLESS
BAHCO A6709Z-3/16 SOCKET 1/4 AEROSPACE
BAHCO 902T-090-175 NUT DRIVER T-HANDLE 9 X 175
STANLEY 0-65-094 FATMAX SCREWDRIVER PARALLEL 5.5 X 150