Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
ROEBUCK ELECTRONIC SCREWDRIVER 150 X 3.2MM
ROEBUCK ELECTRONIC SCREWDRIVER 150 X 3.2MM
Screwdriver Roebuck
References
roebuck:
CL10106IN
rubix:
078286
Technical specifications
Blade length
150
mm
Product details
Technical specifications
Product details : ROEBUCK ELECTRONIC SCREWDRIVER 150 X 3.2MM
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade, parallel tip.
Technical specifications
Attributes
Blade length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.27
excl. VAT
/
Each
£
1.52
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BAHCO BE-8624 SCREWDRIVER ERGO PH4X200
WERA 051016 K'FORM KOMPAKT 20 TOOL FINDER 1 PH/PZ/TX/SL 7PC
BAHCO BE-8160 SCREWDRIVER ERGO 1.6X8.0X125
BAHCO BE-7915 SCREWDRIVER ERGO BTX 15X100
BAHCO BE-8242 SCREWDRIVER ERGO 1.0X5.5X150
WERA 026353 1267A FLAGDRIVER TX9/40 K'FORM+
FACOM ATP2X125ST PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM STAINLESS
STANLEY 0-65-482 FM S/D FLARED 55 X 125MM SCREWDRIVER
BAHCO 808050S STUBBY RATCHETING SCREWDRIVER
WERA 118006 2035 SCREWDRIVER 0.40/2.0/60 K'FORM MICRO
WERA 018260 932A CHISELDRIVER 0.6/3.5/80 K'FORM+
ROEBUCK PRECISION SCREWDRIVER PZ 1 X 80MM
BRITOOL EXPERT SCREWDRIVER PH2X30 E165407
WERA 029460 395 HO NUTSPINNER 5/70 K'FORM+
BAHCO BE-8621 SCREWDRIVER ERGO PH2X100