References
Facom:84TCD.3
Rubix:295A0768
EAN:3662424012174



Product details : FACOM 84TCD.3 HEXAGON KEY SLIDING T-DRIVER
84TCD - Sliding "T" keys
Suitable for major applications such as motorcycle repair,
automotive assembly and industrial maintenance.
- Available in six sizes from 2.5 mm to 8 mm.
- Sliding crossbar with T-handle for better accessibility.
-Safety pin to prevent the bar from being extracted.
- Phosphate ends perfectly adapted to the screws for greater accuracy.
- Chrome-vanadium steel for durability.
- Chrome finish with polished ends on the shaft.
Suitable for major applications such as motorcycle repair,
automotive assembly and industrial maintenance.
- Available in six sizes from 2.5 mm to 8 mm.
- Sliding crossbar with T-handle for better accessibility.
-Safety pin to prevent the bar from being extracted.
- Phosphate ends perfectly adapted to the screws for greater accuracy.
- Chrome-vanadium steel for durability.
- Chrome finish with polished ends on the shaft.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x62x8 mm |
| Package weight | 28 g |
| Imprint | hex / allen |
| Imprint size | 3 |
| Length | 150 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 26.58 excl. VAT
/ Each
£ 31.90 incl. VAT
- Delivery usually within ( 14 ) days
