ROEBUCK HEXAGON WRENCH SET METRIC/IMPERIAL SET OF 30
30 PCS METRIC/IMPERIAL HEXAGON KEY SET
See technical informationReferences
Roebuck:7764233
Rubix:102289
EAN:3660338518423
Product details : ROEBUCK HEXAGON WRENCH SET METRIC/IMPERIAL SET OF 30
Set of 30 hex keys in chrome-vanadium (imperial and metrics)
Supplied in a robust box in polypropylene
Standard: ISO 2936:2014
Content:
• Imperial: 0.028, 0.035, 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8”
• Metrics: 0.7, 0.9, 1.3, 1.5, 2.0, 2.5, 3.0, 4.0, 4.5, 5.0, 5.5, 6.0, 7.0, 8.0, 10mm
Supplied in a robust box in polypropylene
Standard: ISO 2936:2014
Content:
• Imperial: 0.028, 0.035, 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8”
• Metrics: 0.7, 0.9, 1.3, 1.5, 2.0, 2.5, 3.0, 4.0, 4.5, 5.0, 5.5, 6.0, 7.0, 8.0, 10mm
Technical specifications
Attributes
| Number of elements | 30 |
|---|---|
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 50.49 excl. VAT
/ Each
£ 60.59 incl. VAT
- In stock: Next day delivery

