References
Bahco:BE-9780
Rubix:2524100
EAN:7314150033386

Documents
Product details : BAHCO BE-9780 HEX KEY SET 0.050-5/16
Strengths
•Hexagonal tipped L-key set with ball end of 12 pieces, long in inch
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16
Hexagonal ball point on the long arm. . Easy to insert in the screw head from a range of angles. For more efficient work and time saver
Long arm provides higher torque transmission and accessibility
Phosphate finish surface treatment provides outstanding surface protection; higher accuracy in the tip
High quality steel, entirely hardened
Size stamped in the blade for easy identification
All sizes marked on the holder for an easy selection
Hanging hole
In plastic holder
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16
Hexagonal ball point on the long arm. . Easy to insert in the screw head from a range of angles. For more efficient work and time saver
Long arm provides higher torque transmission and accessibility
Phosphate finish surface treatment provides outstanding surface protection; higher accuracy in the tip
High quality steel, entirely hardened
Size stamped in the blade for easy identification
All sizes marked on the holder for an easy selection
Hanging hole
In plastic holder
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Number of elements | 12 |
| Imprint | hex / allen |
| Imprint size | 0,050;1/16;5/64;3/32;7/64;1/8;9/64;5/32;3/16;7/32;1/4;5/16 in |
Show UNSPSC/ECL@SS
£ 31.87 excl. VAT
/ Each
£ 38.24 incl. VAT
- In stock: Next day delivery
