83H - Long male metric Allen keys
Imprint | Hex / Allen |
---|---|
Imprint size | 22 |
Length | 275 mm |
Logistic Weight | 1180 g |
---|---|
Packaged dimensions (D x W x H) | 300x105x30 mm |
Package weight | 1181 g |
Imprint | Hex / Allen |
Imprint size | 22 |
Length | 275 mm |
Finishing | Phosphate |
Usually arrives within 14 working days