Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK BALL HEX WRENCH LONG ARM 5/16 INCH
ROEBUCK BALL HEX WRENCH LONG ARM 5/16 INCH
Ballpoint wrenches - long arm - imperial phosphate
References
roebuck:
3947610
rubix:
102198
ean:
3660338515149
Technical specifications
Imprint
Hex / Allen
Imprint size
5/16
Length
208
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BALL HEX WRENCH LONG ARM 5/16 INCH
Standard: BS2470 1973; BS4168 1983
Hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
5/16
Length
208
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.86
excl. VAT
/
Each
£
4.63
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
ROEBUCK HEX KEY WRENCH SHORT ARM 7/8 INCH
ROEBUCK T HANDLE TORX KEY WRENCH T9 X 125MM
ROEBUCK HEX WRENCH SHORT ARM 4MM 250-040-01-42033
"WERA 022071 950PKL HEX KEY 7/64""/119 LONG BALLEND BLACKLASER"
ROEBUCK HEX WRENCH SHORT ARM 1 INCH
GEDORE HEX KEY 42 5
WERA 024356 967SPKL BO MULTICOLOUR TORX KEY TX27/112 B/END BLACKLASER
FACOM 89TXA.30 TORX 30 P SHAPED HEX KEY
ROEBUCK HEX WRENCH LONG ARM 2MM
ROEBUCK BALL HEX WRENCH LONG ARM 3/32 INCH
WERA 024167 967L TORX KEY HF TX30/122 LONG BLACKLASER
BAHCO 1996M-5 SCRWD OFFSET 1996M HEX BALL END 5
FACOM HEXAGONAL KEY 83H.4
GEDORE 42 EL 5 HEXAGON SOCKET KEY EXTRA LONG MM
FACOM HEXAGONAL KEY 89.45