BRITOOL EXPERT SLEEVE SET OF 9 LNG HEX KEYS


Set of 9 hex metric male wrenches

References
expert:E113947
rubix:2014066
ean:3258951139479
brand logo
brand logo
Technical specifications
Number of elements9
ImprintHex / Allen

Product details : BRITOOL EXPERT SLEEVE SET OF 9 LNG HEX KEYS


- On a plastic support, compact and resistant case.
- Chrome-vanadium steel wrenches, zinc plated.
- Long.
- Finishing: black phosphate.

Characteristics:
EAN: 3258951139479
Pack: 1
Contents: 1.5-2-2.5-3-4-5-6-8-10 mm.
Contents: Sizes: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10mm
Presentation: Zinc-plated
Qty: 9
Qty: 9
[g]: 350

Technical specifications


Attributes
Number of elements9
ImprintHex / Allen
Show UNSPSC/ECL@SS
£ 17.73 excl. VAT
/ Each
£ 21.28 incl. VAT
  • Usually arrives within 14 working days