WERA 073665 K'FORM KOMPAKT RA 7PC


Screwdriver Wera

References
wera:WERA-05073665001
rubix:2518098
ean:4013288156266
brand logo
brand logo

Product details : WERA 073665 K'FORM KOMPAKT RA 7PC


Kraftform Kompakt Vario RA hand-held bit holder with ratchet function, fine-tooth design for minimal return angle, switchover ring (right, fixed, left), maximum torque of up to 50 Newton meters, 6 mm hexagon chuck for Wera Vario double-ended blades, 6 Vario double-ended blades (= 12 different dimensions)

Technical specifications


Attributes
No attributes to display for this product
£ 58.51 excl. VAT
/ Each
£ 70.21 incl. VAT
  • Usually arrives within 14 working days