ROEBUCK 880107 COMBINATION SPANNER 11/16IN AF


COMBINATION SPANNERS - AF

References
roebuck:880107
rubix:222A1156
ean:3660338335549
brand logo
brand logo
Technical specifications
Opening11/16'
Length210 mm
See all Specifications

Product details : ROEBUCK 880107 COMBINATION SPANNER 11/16IN AF


Standard: ISO 3318/ DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and
chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.

Technical specifications


Attributes
Opening11/16'
Length210 mm
Finishingchromed
Typecombination wrench
Show UNSPSC/ECL@SS
£ 3.79 excl. VAT
/ Each
£ 4.55 incl. VAT
  • In stock: Next day delivery