References
Bahco:228-27
Rubix:401A6407
Manufacturer :228-27
EAN:7314150420094



Product details : BAHCO 228-27 22 MM RING END 27
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 25 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 25 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Technical specifications
Attributes
| Opening | 22 mm |
|---|---|
| Length | 114 mm |
| Type | box wrench |
| Diameter | 27 mm |
Show UNSPSC/ECL@SS
£ 175.33 excl. VAT
/ Each
£ 210.40 incl. VAT
- Delivery usually within ( 14 ) days
