References
Stahlwille:58211010
Rubix:80017498
Manufacturer :731/10 10
EAN:4018754033829



Product details : STAHLWILLE 58211010 10MM OPEN END INSERT TOOL 9 X 12
attachable tools with fixed jaws
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x26x40 mm |
|---|---|
| Logistic Weight | 42 g |
| Opening | 10 |
| Fixation | 9x12 mm |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 38.69 excl. VAT
/ Each
£ 46.43 incl. VAT
- Usually arrives within 14 working days
