Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET RING WRENCH 27 X 30MM
BRITOOL EXPERT OFFSET RING WRENCH 27 X 30MM
Fixed and variable opening wrench Expert
References
expert:
E113369
rubix:
2013976
ean:
3258951133699
Technical specifications
Opening
27
Length
372
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET RING WRENCH 27 X 30MM
Technical specifications
Attributes
Opening
27
Length
372
mm
Weight
662
g
Finishing
chromed
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.15
excl. VAT
/
Each
£
39.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 2M-16-17 RING WRENCH
ISS FSM41OE OPEN ENDED FLAT FLOGGING SPANNER 41MM
ROTHENBERGER 70162-24 ALUMINIUM PIPE WRENCH WITH 90DEG OFFSET 600MM
GEDORE 8791-12 OPEN END FITTING 12MM 16SPIGOT
BAHCO 1936M-12-13 TUBULAR HEX SOCKET WRENCH
ROEBUCK 880487 OFF-SET COMBINATION WRENCH 30MM
BRITOOL EXPERT COMBINATION WRENCH 3/8 INCH
FACOM RING WRENCH 59.22X24
BAHCO 9071 P COMB.ADJUSTABLE 8IN
BAHCO 6M-34-36 OPEN END WRENCH
ROEBUCK RING SPANNER 17X19
BAHCO 6M-19-22 OPEN END WRENCH
GEDORE 8791-1.1/8AF 1.1/8 OPEN END FITTING 16MM SPIGOT 8791-1.1/8
SKF HNA5-8 ADJUSTABLE HOOK SPANNER
FACOM COMBINATION WRENCH 440.5/8SR