KLINGSPOR 60537 A24R36 CUTTING DISC 180 X 3 22.23 MM DPC PK25
A 24 R/36 Special Abrasive Kronenflex® cutting-off wheel
See technical informationReferences
Klingspor:60537
Rubix:417A0982
EAN:4014855162475

Technical specifications
| Diameter | 180 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 60537 A24R36 CUTTING DISC 180 X 3 22.23 MM DPC PK25
A 24 R 36 cutting-off wheel, 180 x 3 x 22.23 mm depressed centre
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | dpc |
| Grain | 24 |
| Max speed | 80 m/s |
| Series | a 24 r/36 special |
Show UNSPSC/ECL@SS
£ 68.34 excl. VAT
/ Each
£ 82.01 incl. VAT
- Delivery usually within ( 5 ) days