KLINGSPOR 368881 A660R SMALL SLITTING DISC 50 X 1 6 MM FLAT PK40
A 660 R Supra Kronenflex® small cutting-off wheel
See technical informationReferences
Klingspor:368881
Rubix:417A1241
EAN:4014855536665

Technical specifications
| Diameter | 50 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 368881 A660R SMALL SLITTING DISC 50 X 1 6 MM FLAT PK40
A 660 R Small cutting-off wheel, 50 x 1 x 6 mm Flat
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 6 mm |
| Application | metals |
| Shape | flat |
| Max speed | 80 m/s |
| Series | a 660 r supra |
Show UNSPSC/ECL@SS
£ 72.67 excl. VAT
/ Each
£ 87.20 incl. VAT
- Delivery usually within ( 5 ) days