References
Klingspor:13401
Rubix:45011744
EAN:4014855010578

Product details : KLINGSPOR 13401 A24R GRINDING DISC 115 X 6 X 22,23MM
Can be also used on stainless steel - For use on gas-powered free-hand machines with a cutting speed of 80 m/s
Strengths
Fast cutting, also of solid material - Optimized combination for use on steel
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 6 mm |
| Type of abrasive | aluminium oxide |
| Application | for grinding steel, stainless steel and castings; apparatus and container manufacturing; locksmith's shop; metal construction; plant engineering; includes surface grinding, edge bevelling and deburring of edges. |
| Shape | curved |
| Model | a 24 r supra kronenflex grinding disc |
| Series | supra |
| Bore Size | 22.23 |
| Grain | 24 |
| Mounting typ | handheld angle grinder (high-speed angle grinders) |
Show UNSPSC/ECL@SS
£ 2.02 excl. VAT
/ Each
£ 2.42 incl. VAT
- In stock: Next day delivery