NORTON 66252839321 NQ24N-125X7.0X22.23-T27 NOR-QUANT.3 INOX


Grinding Wheel

References
norton:66252839321
rubix:256A5830
ean:8719362109239
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
Thickness7 mm
See all Specifications

Product details : NORTON 66252839321 NQ24N-125X7.0X22.23-T27 NOR-QUANT.3 INOX


The perfect blend of precision shaped ceramic grain and our toughest bond system combine to make a grinding wheel that glides effortlessly through the work piece while removing metal fast. No additional pressure is needed, the wheel does the hard work without grabbing or digging the metal when used in any direction

Applications

Grinding

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Thickness7 mm
ApplicationGrinding
ShapeRound
Show UNSPSC/ECL@SS
£ 7.02 excl. VAT
/ Each
£ 8.42 incl. VAT
  • Usually arrives within 14 working days