Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
METAL CUTTING DISC 100X1X10MM SINGLE
METAL CUTTING DISC 100X1X10MM SINGLE
Thin Metal Cutting Discs - Small Diameter
References
klingspor:
329103
rubix:
2584542
ean:
5907560188542
Technical specifications
Diameter
100
mm
Reaming diameter
10
mm
Thickness
1
mm
Product details
Technical specifications
Product details : METAL CUTTING DISC 100X1X10MM SINGLE
Thin 1mm cutting disc.
Fast cutting minimum burr.
Small diameter for easy access.
Metal cutting including Stainless steel (Inox).
Technical specifications
Attributes
Diameter
100
mm
Reaming diameter
10
mm
Thickness
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.31
excl. VAT
/
Each
£
2.77
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
NORTON GRIN125X7X22.2PK10 66252918823
NORTON 66252925523 A30S-125X6.4X22.23-T27 NOR-VULCAN
FLEXOVIT 66252829205 GEN PURPOSE GRINDING DISC 115X7.0X22.23MM PACK 10
KLINGSPOR 262937 A60 EX CUTTING-OFF WHEEL 125 X 1 X 22,33MM
DREMEL WHEELS 541 2615S541JA PACK OF 2
KLINGSPOR 13746 A24 R SUPRA GRINDING DISC 115 X 4 X 22,23
NORTON 66252846609 125X3X22.23MM NQ 30S LCG GRINDING DISC PK10
FLEXOVIT 66252920418 MERCHANSISE GRINDING DISC 125X6.5X22.23MM PACK 10
PFERD 62012630 PSF DUODISC STEELOX COMBI WHEEL 125X1.9X22.23 MM
PFERD 62011630 PSF DUODISC STEELOX COMBI WHEEL 115X1.9X22.23 MM
FLEXOVIT 66252833243 GEN PURPOSE GRINDINH WHEEL 230X7X22.23MM PACK 10
ROEBUCK 866827 DEA STEEL GRINDING DISC DIAMETER 230 X 6 X 22.23 MM
PFERD 62012620 PSF DUODISC STEELOX COMBI WHEEL 125X2.8X22.23 MM
ROEBUCK 866825 DEA STEEL GRINDING DISC DIAMETER 115 X 6 X 22.23 MM
NORTON 230X6.5X22.2 NORTON66252828136-SINGLE