Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
PFERD REINFORCED GRINDING WHEELS 180 X 22.23MM INOX DPC 64186180
PFERD REINFORCED GRINDING WHEELS 180 X 22.23MM INOX DPC 64186180
CC-GRIND-SOLID SG INOX Abrasive Disc
References
pferd tools:
64186180
rubix:
2587325
ean:
4007220900918
Technical specifications
Diameter
180
mm
Reaming diameter
22.23
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD REINFORCED GRINDING WHEELS 180 X 22.23MM INOX DPC 64186180
With the CC-GRIND-SOLID, PFERD offers a modern, high-performance and ergonomic alternative to conventional grinding wheels.
Only use the face of the disc, not suitable for peripheral grinding.
Applications
Deburring
Chamfering
Work on edges
Weld dressing
Technical specifications
Attributes
Diameter
180
mm
Reaming diameter
22.23
mm
Shape
Disc
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.84
excl. VAT
/
Each
£
19.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR PK1 A46TZ 100X1.6X16 194071
PFERD 62011630 PSF DUODISC STEELOX COMBI WHEEL 115X1.9X22.23 MM
DREMEL WHEELS 541 2615S541JA PACK OF 2
NORTON 66252846608 115X3X22.23MM NQ 30S LCG GRINDING DISC PK10
TYROLIT 117074 GRINDING WHEEL 230X7X22.23MM PREMIUM PK 10
NORTON 66252846990 XTREMEPRO GRINDING DISC A30V 230X7X22.23 T27 PK10
NORTON GRIN125X7X22.2PK10 66252918823
PFERD 62012634 GRINDING WHEEL E 125-7 PSF STEEL
NORTON 180X7.0X22.23DSCPK10 66252918824
3M 43616 CUBITRON 3 GRINDING WHEEL 36 T27 125 X7 X22.23MM
KLINGSPOR 221161 180 X 1.6.X 22.23MM CUTTING OFF WHEEL PACK 25 25
NORTON 66252925523 A30S-125X6.4X22.23-T27 NOR-VULCAN
A 24 R SUPRA GRINDING DISC 180 X 7 X 22,23
PFERD 62010632 PSF DUODISC STEELOX COMBI WHEEL 100 X 2.8 X 16 MM
NORTON 66252846986 XTREMEPRO GRINDING DISC A30V 125X7X22.23 T27 PK10