Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
NORTON 66252837245 STARLINE CUTTING DISC 125X1.0X22.23MM PACK 25
NORTON 66252837245 STARLINE CUTTING DISC 125X1.0X22.23MM PACK 25
Starline Grinding Wheel
References
norton:
66252837245
rubix:
225A7866
Technical specifications
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66252837245 STARLINE CUTTING DISC 125X1.0X22.23MM PACK 25
Good material removal and cut rate
Disc Ultra Thin Cut-Off for angle grinder - METAL INOX - Norton STARLINE - 125x1x22.23mm
Applications
For general trade and general usage
Technical specifications
Attributes
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
1
mm
Shape
41
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.58
excl. VAT
/
Each
£
24.70
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
DREMEL WHEELS 541 2615S541JA PACK OF 2
FLEXOVIT 66252829220 DPC GRINDING DISC 125 X 7 X 22.23 MM PACK 10
KLINGSPOR A24RDISC100X6 PK10 6578
NORTON 66252837264 STARLINE GRINDING DISC 125x6.0x22.23MM PACK 10
3M 98418 CUBITRON 3 GRINDING WHEEL 36+ T27 180 X7 X22.23MM
NORTON 66252918822 XTREME GRINDING DISC 115x7.0x22.23MM T27 PACK 10
ATLAS 66252828866 GRINDING DISC 115X6.0X22.23MM
NORTON 66252925526 NORTON G/WHEELS VULCAN 180X6.4X22.23 A30S
METAL CUTTING DISC 100X1X10MM SINGLE
NORTON 66252925522 GRINDING DISC 115X6.4X22.2
3M 74433 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MM
PFERD REINFORCED GRINDING WHEELS 125 X 22.23MM STEEL DPC 64185125
KLINGSPOR 13746 A24 R SUPRA GRINDING DISC 115 X 4 X 22,23
KLINGSPOR 221161 180 X 1.6.X 22.23MM CUTTING OFF WHEEL PACK 25 25
3M 98647 CUBITRON 3 GRINDING WHEEL 36+ T27 125 X7 X22.23MM