X-Treme Grinding Wheel
Diameter | 115 mm |
---|---|
Reaming diameter | 22.23 mm |
Thickness | 7 mm |
Diameter | 115 mm |
---|---|
Reaming diameter | 22.23 mm |
Thickness | 7 mm |
Application | Heavy Industrial Use on all Hard Steel Types and Alloys |
Shape | Round |
Usually arrives within 14 working days