KLINGSPOR 340938 A346EX THIN CUTTING DISC 125 X 1.6 22.23 MM FLAT PK25
A 346 Extra Kronenflex® cutting-off wheel
See technical informationReferences
Klingspor:340938
Rubix:416A3591
EAN:5907560207557

Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 340938 A346EX THIN CUTTING DISC 125 X 1.6 22.23 MM FLAT PK25
A 346 EX cutting-off wheel, 125 x 1.6 x 22.23 mm Flat
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | flat |
| Max speed | 80 m/s |
| Series | a 346 extra |
Show UNSPSC/ECL@SS
£ 37.50 excl. VAT
/ Each
£ 45.00 incl. VAT
- Usually arrives within 14 working days