Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG ALS06.5X160 A-LINE 6.5 X 160 SDS PLUS DRILL (L)160 MM X (DIA)6.5
ARMEG ALS06.5X160 A-LINE 6.5 X 160 SDS PLUS DRILL (L)160 MM X (DIA)6.5
A-Line
References
armeg:
ALS06.5X160
rubix:
234A9394
Technical specifications
Total length
160
mm
Drilling diameter
6.5
mm
Length of cut
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG ALS06.5X160 A-LINE 6.5 X 160 SDS PLUS DRILL (L)160 MM X (DIA)6.5
a-line 6.5 x 160 SDS Plus Drill (L)160 mm x (Dia)6.5 mm
Technical specifications
Attributes
Total length
160
mm
Drilling diameter
6.5
mm
Length of cut
100
mm
Body material
Steel
Type of tail
SDS PLUS
Tail diameter
6.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.14
excl. VAT
/
Each
£
2.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT9508-QZ SDS-PLUS MASONRY DRILL BIT 5.5 X 110MM
IRWIN SPEED HAMMER PLUS DRILL BIT 8.0 X 160MM
DEWALT DT9534-QZ SDS-PLUS MASONRY DRILL BIT 8 X 460MM
DEWALT DT9515-QZ SDS MASONRY DRILL 6 X 160MM
IRWIN SPEED HAMMER PLUS DRILL BIT 7.0 X 160MM
DEWALT DT6680-XJ 7X100MM EXTREME MASONRY DRILL BIT
ARMEG ALS10.0X160 A-LINE 10.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)10
DEWALT DT6682-XJ 8 X 120MM EXTREME MASONRY DRILL
ROEBUCK 652535 DRILL-BIT SDS MAX 18 X 200 MM
DEWALT DT9591-QZ SDS-PLUS MASONRY DRILL BIT 18 X 600MM
ROEBUCK 866758 SUPER-PRO CONCRETE DRILL BIT 14 MM
ROEBUCK 866771 SDSPLUS TRIAX CONCRETE DRILL BITS 10 X 160 MM PK12
ROEBUCK 853482 CONCRETE SDS PLUS TRIAX DRILL 8 X 110 MM
BOSCH 1618596186 SDS-PLUS DRILL 14 X 260MM
DEWALT DT9527-QZ SDS-PLUS MASONRY DRILL BIT 7 X 260MM