Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG ALS12.0X450 A-LINE 12.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)12
ARMEG ALS12.0X450 A-LINE 12.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)12
A-Line
References
armeg:
ALS12.0X450
rubix:
234A9399
Technical specifications
Total length
450
mm
Drilling diameter
12
mm
Length of cut
400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG ALS12.0X450 A-LINE 12.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)12
a-line 12.0 x 450 SDS Plus Drill (L)450 mm x (Dia)12.0 mm
Technical specifications
Attributes
Total length
450
mm
Drilling diameter
12
mm
Length of cut
400
mm
Body material
Steel
Type of tail
SDS PLUS
Tail diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.40
excl. VAT
/
Each
£
8.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
IRWIN SPEED HAMMER PLUS DRILL BIT 10.0 X 160MM
DEWALT DT9508-QZ SDS-PLUS MASONRY DRILL BIT 5.5 X 110MM
IRWIN SPEED HAMMER PLUS DRILL BIT 16.0 X 230MM
DEWALT SDS-PLUS MASONRY DRILL BIT 8 X 160MM
14.00X 150MM SILVER PERCUSION DRILL
DEWALT DT6677-XJ EXTREME MASONRY 6 X 200MM DRILL BIT
BOSCH 1618596186 SDS-PLUS DRILL 14 X 260MM
ROEBUCK 866774 SDSPLUS TRIAX CONCRETE DRILL BITS 12 X 260 MM PK12
DEWALT DT9613-QZ SDS-PLUS MASONRY DRILL BIT 25 X 450MM
DEWALT DT6687-XJ 12X150MM MASONRY DRILL
DEWALT DT9544-QZ SDS-PLUS MASONRY DRILL BIT 10 X 350MM
DEWALT DT9588-QZ SDS-PLUS MASONRY DRILL BIT 18 X 250MM
ROEBUCK PZ14.0X400 MASONRY DRILL 14 X 400MM
DEWALT DT9549-QZ SDS-PLUS MASONRY DRILL BIT 11 X 210MM
ARMEG ALS06.0X160 A-LINE 6.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)6.0