Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG ALS10.0X450 A-LINE 10.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)10
ARMEG ALS10.0X450 A-LINE 10.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)10
A-Line
References
armeg:
ALS10.0X450
rubix:
234A9397
Technical specifications
Total length
450
mm
Drilling diameter
10
mm
Length of cut
400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG ALS10.0X450 A-LINE 10.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)10
a-line 10.0 x 450 SDS Plus Drill (L)450 mm x (Dia)10.0 mm
Technical specifications
Attributes
Total length
450
mm
Drilling diameter
10
mm
Length of cut
400
mm
Body material
steel
Type of tail
sds plus
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.86
excl. VAT
/
Each
£
8.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608831006 SDS-PLUS 3; 55 X 100 X 160 MM
DEWALT DT9438-QZ SDS-MAX MASONRY DRILL BIT 35 X 570MM
BOSCH 2608597667 DRILL BIT 12 X 90 X 150MM
ROEBUCK 652522 CYLINDRICAL CONCRETE DRILL-BIT 4 MM
DEWALT DT9425-QZ SDS-MAX MASONRY DRILL BIT 25 X 540MM
ROEBUCK 853491 CONCRETE SDS PLUS TRIAX DRILL 16 X 260 MM
ROEBUCK 853482 CONCRETE SDS PLUS TRIAX DRILL 8 X 110 MM
DEWALT DT9536-QZ SDS-PLUS MASONRY DRILL BIT 9 X 160MM
BOSCH 2608685864 SDS-MAX MASONRY DRILL 20MM DIA X 320MM LONG OVERALL
DEWALT DT9582-QZ SDS-PLUS MASONRY DRILL BIT 16 X 450MM
ROEBUCK 652536 DRILL-BIT SDS MAX 20 X 400 MM
ROEBUCK 853489 CONCRETE SDS PLUS TRIAX DRILL 14 X 160 MM
DEWALT DT9527-QZ SDS-PLUS MASONRY DRILL BIT 7 X 260MM
BOSCH 2608831016 SDS-PLUS 3; 7 X 100 X 165 MM
ROEBUCK 866764 TRIAX SDS-PLUS CONCRETE DRILL BIT 20 X 610 MM