Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 866890 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G280
ROEBUCK 866890 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G280
Abrasive sheets
References
roebuck:
866890
rubix:
216A6106
ean:
3660338209512
Technical specifications
Length
280
mm
Width
230
mm
Grain
280
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866890 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G280
Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
BO/PS33B/280/N/230X280
Strengths
High removal rate - For diverse applications
Applications
Paint / Varnish / Filling compound / Wood / Plastic
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
280
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.67
excl. VAT
/
Each
£
0.80
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
NORTON EMERY CLOTH 63642532999-PK1
KLINGSPOR 2010 PS11A COATED ABR SHEETS WATERPROOF P800 230X280
3M 5305N SCOTCH-BRITE GENERAL PURPOSE SHEET GP-SH 158MMX224MM A FIN
MIRKA 5415005041 541500504 ABRANET SHEET 70 X 198 MM P400 SINGLE
3M 62900 UTILITY CLOTH SHEET 314D 230MMX280MM P150
ROEBUCK 886469 WET & DRY PAPER SHEET 230 X 280 MM P600
ROEBUCK 866888 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G220
BOSCH SANDING SHEETS 93 X 185 PACK OF 10 2608605310
3M A07903 SCOTCH-BRITE CLEAN AND FINISH ROLL 150MMX115MM A VFN
MAKITA P-36142 ABRASIVE PAPER 1/3 80G
NORTON SC 60G 230X280 PK50 63642532956
ROEBUCK 6868341 WET & DRY PAPER SHEET 230 X 280 MM P60
BOSCH 180G 2608607410 PK 10 SHEETS
3M A02007 WET/DRY SHEET 734 230 X 280MM P800 PACK OF 50
ROEBUCK 886467 WET & DRY PAPER SHEET 230 X 280 MM P320