3M 5305N SCOTCH-BRITE GENERAL PURPOSE SHEET GP-SH 158MMX224MM A FIN


General Purpose Sheet

References
3m:05305
rubix:269604
manufacturer :7100182594
brand logo
brand logo
Technical specifications
Length224 mm
Width158 mm
GrainOther

Product details : 3M 5305N SCOTCH-BRITE GENERAL PURPOSE SHEET GP-SH 158MMX224MM A FIN


Use Scotch-Brite™ General Purpose Sheet to give a controlled, repeatable cut. Our Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres. These sheets do not change the geometry of the workpiece. They provide a fine, brilliant finish.

Strengths

•Controlled, repeatable cut
Consistent finish
Does not change the geometry of the workpiece

Applications

General Purpose sheet is an all purpose web for cleaning, deburring and finishing applications

Technical specifications


Attributes
Length224 mm
Width158 mm
GrainOther
Show UNSPSC/ECL@SS
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
  • Usually arrives within 14 working days