Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
MIRKA 5415005041 541500504 ABRANET SHEET 70 X 198 MM P400 SINGLE
MIRKA 5415005041 541500504 ABRANET SHEET 70 X 198 MM P400 SINGLE
Abrasive sheet Mirka
References
mirka:
5415005041
rubix:
4507795
Product details
Technical specifications
Product details : MIRKA 5415005041 541500504 ABRANET SHEET 70 X 198 MM P400 SINGLE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.72
excl. VAT
/
Each
£
0.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 886470 WET & DRY PAPER SHEET 230 X 280 MM P800
BOSCH SANDING PADS 40G 2608607407 PACK OF 10
3M A02012 WETORDRY PAPER SHEET 734 P320 230MMX280MM PK50
3M A02556 PAPER SHEET 618 230MMX280MM P400
218053-SINGLE PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P120
NORTON 63642558012 SHS SST 230X115 A275 NOR P120
3M 02049 WETORDRY ABRASIVE SHEET 401Q 138MMX230MM P2000
DEWALT SANDING SHEET 115 X 115MM 40 GRADE PACK OF 10 DT3020-QZ
NORTON 63642531785 CLOTH SHEET ALU/OX 230X280X220G R222
MIRKA 5412905012 ABRANET STRIPS 75 X 100 MM P120 PACK OF 50
NORTON BEARTEX WHITE HAND PAD 150 X 230MM PACK OF 20 66261018283
NORTON 63642532993 STANDARD SHEETS T489-230X28#240
MAKITA P-36142 ABRASIVE PAPER 1/3 80G
3M 546398 SCOTCH-BRITE CUT POLISH SHEET 158MMX224MM A MED BRWN PK10
KLINGSPOR 2062 PL31B SHEET 150 GRIT