PFERD PCT 0511 G/3 42150200 POLICAP HOLDER PCT WKG 5 X 11 X 3MM


Tool holder PCT 0713 G/3

References
pferd tools:42150200
rubix:228A7823
ean:4007220147191
PFERD POLICAP® abrasive cap holder PCT 0511 G/3
brand logo
Technical specifications
TypeWKG pencil shape
See all Specifications

Product details : PFERD PCT 0511 G/3 42150200 POLICAP HOLDER PCT WKG 5 X 11 X 3MM


Matching POLICAP abrasive cap holder in tapered conical shape with radius end WKG (previously shape G).
•Priced per piece, order quantity 5 pieces

Strengths

The grooves facilitate the extension of the support. Thus, the abrasive cap is perfectly taut and does not slip. (The fitting accuracy ensures that the abrasive cap is maintained during work.)

Applications

Reusable support for abrasive cap.

Technical specifications


Attributes
TypeWKG pencil shape
Rod diameter3 mm
Diameter5 mm
Width11 mm
Show UNSPSC/ECL@SS
£ 5.46 excl. VAT
/ Each
£ 6.55 incl. VAT
  • Usually arrives within 14 working days