Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
SANDVIK A416.2-LX25-32 SPARE PARTS/ACCESSORIES 6340110
SANDVIK A416.2-LX25-32 SPARE PARTS/ACCESSORIES 6340110
Sleeve Sandvik Coromant
References
sandvik coromant:
A416.2-LX25-32
rubix:
319A2307
manufacturer :
6340110
Product details
Technical specifications
Product details : SANDVIK A416.2-LX25-32 SPARE PARTS/ACCESSORIES 6340110
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
298.47
excl. VAT
/
Each
£
358.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 42207508 ABRAS. SPIRAL BANDS GSB2525 A80 BULK-P.
NORTON 63642528498 ABRASIVE SPIRABANDS R822 ZIRC 45X30MM P36 100PC
NORTON SPIRABAND R822 ZIRC 15 X 30MM X 50G 63642528509 SINGLE
PFERD 42330212 POLICAP ABRASIVE CONE PCH 24 X 21 X 85 MM A 60
DREMEL EZ SPEEDCLIC SANDING MANDREL WITH 2 BANDS 2615S407JA
PFERD 42333012 POLICAP ABRASIVE CONE PCH 20 X 15 X 65 MM A 60
PFERD 42217177 SPIRABAND GSB362260 36 X 22 X 60MM Z36 PACK 100
ROEBUCK 886485 SPIRABAND 30 X 30 MM P80
ROEBUCK 886353 SPIRABAND 15 X 30 MM P50
NORTON SPIRABAND R822 ZIRC 45 X 30MM X 80G 63642528515 SINGLE
PFERD 42330054 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 150
NORTON SPIRABAND R822 ZIRC 25 X 25MM X 50G 63642528511 SINGLE
PFERD 42330164 POLICAP ABRASIVE CONE PCH 20 X 16 X 85 MM A 150
ROEBUCK 886487 SPIRABAND 45 X 30 MM P80
GARRYSON GBA1020150 SPIRABAND BA1020 150G