NORTON 63642502343 VULCAN ZIRCONIA FLAP DISC 180X22MM P60


Norton Vulcan Flap Disc

References
norton:63642502343
rubix:2577437
brand logo
brand logo
Technical specifications
Diameter180 mm
Reaming diameter22 mm
Grain60
See all Specifications

Product details : NORTON 63642502343 VULCAN ZIRCONIA FLAP DISC 180X22MM P60


Norton Vulcan flap discs are engineered for multiple applications including heavy stock removal, blending and finishing. Flap discs cut faster and provide a better finish than fibre discs while having the added benefit of longer life thanks to the flap construction.
Flap Discs - Norton Vulcan Zirconia - 180x22mm Gr60

Strengths

Versatile product for rough grinding and deburring on steel and stainless steel
Self-sharpening zirconium abrasive grain
High & regular cut rate at medium and low pressures
Excellent price-performance ratio

Applications

Grinding

Technical specifications


Attributes
Diameter180 mm
Reaming diameter22 mm
Grain60
ShapeCircular
Show UNSPSC/ECL@SS
£ 4.33 excl. VAT
/ Each
£ 5.20 incl. VAT
  • Usually arrives within 14 working days