ABSOLUTE Digimatic depth gauge - Series 571
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 300 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 300 mm |
Length | 403 mm |
Admissible error | 0.02 mm |
Data output | Yes |
Usually arrives within 14 working days