Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Depth-measuring instruments
Depth gauges
Depth Gauge
CUTLINE 891966 VERNIER Depth GAUGE CAPACITY 0-200MM
CUTLINE 891966 VERNIER Depth GAUGE CAPACITY 0-200MM
Vernier depth Gauge
References
giss cutline:
891966
rubix:
245A6267
ean:
3660338445767
Technical specifications
Capacity
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 891966 VERNIER Depth GAUGE CAPACITY 0-200MM
Norms: DIN 862
VERNIER Depth GAUGE CAPACITY 0-200MM
Strengths
Made of stainless steel, hardened
Applications
Vernier Depth gauges
Fitted with an extension base to extend its span
Designed for measuring depth of hole, slots and recesses
Technical specifications
Attributes
Capacity
200
mm
Length of calliper gauge
200
mm
Section
11,5
Limit stop
Screw
Sole length
100
mm
Length
200
mm
Admissible error
0.03
mm
Double graduation mm/inch
Yes
Body material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.85
excl. VAT
/
Each
£
45.42
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
CUTLINE 891965 VERNIER Depth GAUGE CAPACITY 0-150MM
MOORE & WRIGHT DEPTH GAUGE 43
FACOM GAUGE 811B
MITUTOYO 571-203-20 DIGITAL ABS DEPTH GAUGE
MITUTOYO 571-205-10 DIGITAL ABS DEPTH GAUGE
MITUTOYO 129-153 DEPTH MICROMETER INTERCHANGEABLE RODS
MITUTOYO 527-103 VERNIER DEPTH GAUGE
MITUTOYO 571-203-30 DIGITAL ABS DEPTH GAUGE
MOORE & WRIGHT 890M DEPTH GAUGE MICROMETER 0-25MM
CUTLINE 891971 DIGITAL Depth GAUGE CAPACITY 0-300MM
CUTLINE 891967 VERNIER Depth GAUGE CAPACITY 0-300MM
MITUTOYO 527-101 VERNIER DEPTH GAUGE
MITUTOYO 571-202-30 DIGITAL ABS AOS DEPTH GAUGE
MITUTOYO 527-104 VERNIER DEPTH GAUGE
MOORE & WRIGHT DEPTH GAUGE WITH PROTRACTOR 44M