Adapter sleeve
Inner diameter | 50 mm |
---|---|
Male thread | m55x2 |
Width | 59 mm |
Logistics dimensions (L x W x H) | 59x81x81 mm |
---|---|
Logistic Weight | 435 g |
Inner diameter | 50 mm |
Male thread | m55x2 |
Width | 59 mm |
Series | h |
Material | steel |
Outer diameter | 75 mm |
Usually arrives within 14 working days