Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Switch
MOELLER M22-R4K7 POTENTIOMETER 4,7 K OHM
MOELLER M22-R4K7 POTENTIOMETER 4,7 K OHM
Switch Moeller (Eaton)
References
moeller (eaton):
M22-R4K7
rubix:
213A5547
Product details
Technical specifications
Product details : MOELLER M22-R4K7 POTENTIOMETER 4,7 K OHM
Technical specifications
Attributes
Voltage
250
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.14
excl. VAT
/
Each
£
86.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUARDMASTR SAFETY LIMIT SWITCH GU-440N-G02023
SCHNEIDER A9D56806 RCBO 6A, 30MA, 10KA
MOELLER 216925 M22-DL-R SPRING-RETURN FLUSH ILLUMINATED
MCG CXN324P415W25 CONNEXS 32A 3P+E 415V WALL SOCKET C/W 25 (H)158 MM X
GUARDMASTR LIMIT SWITCH GU-440G-A27143
SALZER ISOLATOR H226-41300-700N4
MOELLER M22-WRLK3-G 3 POSTION ILLUMINATED SWITCH
MOELLER M22-DL-Y ILLUMINATED PB FLUSH YELLOW
MOELLER 216872 M22-WRK3 THUMB-GRIP SELECTOR 3-POS
KLOCKNERMO ISOL32A3PENCR/Y KM-P1-32/I2H/SVB
MOELLER 216867 M22-WRK THUMB-GRIP SELECTOR 2-POS
SCHNEIDER SELECTOR SWITCH XB4BD21
MOELLER 216772 M22-L-R INDICATOR LIGHT FLUSH (RED)
GUARDMASTR SAFETY SWITCH 440G-T27132
SCHNEIDER EZ9D16816 RCBO 16A 30MA SP TYPE B