SKF ADAPTOR SLEEVE HE317


Adapter Sleeve

References
skf:HE 317
rubix:2516514
manufacturer :8403
ean:7316577010094
brand logo
brand logo
Technical specifications
Inner diameter76.2 mm
Male threadm85x2
Width63 mm
See all Specifications

Product details : SKF ADAPTOR SLEEVE HE317


Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.

Technical specifications


Attributes
Logistics dimensions (L x W x H)63x119x119 mm
Logistic Weight1036,5 g
Inner diameter76.2 mm
Male threadm85x2
Width63 mm
Outer diameter119 mm
Show UNSPSC/ECL@SS
£ 86.46 excl. VAT
/ Each
£ 103.75 incl. VAT
  • In stock: Next day delivery