Bearing Accessories
Inner diameter | 170 mm |
---|---|
Width | 112 mm |
Logistics dimensions (L x W x H) | 260x133x260 mm |
---|---|
Logistic Weight | 7460 g |
Packaged dimensions (D x W x H) | 260x133x260 mm |
Package weight | 7460 g |
Inner diameter | 170 mm |
Width | 112 mm |
Outer diameter | 220 mm |
Usually arrives within 14 working days