H3144-AKN ADAPTER SLEEVE H 3144


ADAPTER SLEEVES

References
akn from mecaline:H3144-AKN
rubix:239A0532
manufacturer :890686
ean:4055953022933
brand logo
brand logo
Technical specifications
Inner diameter200 mm
Male threadtr 220x4
Width161 mm
See all Specifications

Product details : H3144-AKN ADAPTER SLEEVE H 3144


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter200 mm
Male threadtr 220x4
Width161 mm
Seriesh31
Materialsteel
Outer diameter280 mm
Weight15 kg
Show UNSPSC/ECL@SS
£ 911.39 excl. VAT
/ Each
£ 1,093.67 incl. VAT
  • Usually arrives within 14 working days