References
FAG:H3148X-HG
Rubix:229A1213
Manufacturer :0191768640000
EAN:4012801217200

Product details : FAG H3148X-HG ADAPTOR SLEEVE 191768640000
Adapter sleeve H..-HG, accessory rolling bearing, complete, hydraulic, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 172x312x312 mm |
|---|---|
| Logistic Weight | 18725 g |
| Inner diameter | 220 mm |
| Male thread | tr240x4 |
| Width | 33 mm |
| Outer diameter | 300 mm |
| Series | h..-hg |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,045.26 excl. VAT
/ Each
£ 1,254.31 incl. VAT
- Usually arrives within 14 working days
