SKF HA 3126 ADAPTER SLEEVE


Adapter Sleeve

References
skf:HA 3126
rubix:266A6557
manufacturer :64332
ean:7316577010018
SKF ADAPTER SLEEVE HA 3126
brand logo
Technical specifications
Inner diameter112.7125 mm
Male threadM130x2
Width92 mm
See all Specifications

Product details : SKF HA 3126 ADAPTER SLEEVE


Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.

Technical specifications


Attributes
Logistic Weight3734 g
Inner diameter112.7125 mm
Male threadM130x2
Width92 mm
Outer diameter175 mm
Show UNSPSC/ECL@SS
£ 226.54 excl. VAT
/ Each
£ 271.85 incl. VAT
  • Usually arrives within 14 working days