Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SKF ADAPTOR SLEEVE HA209
SKF ADAPTOR SLEEVE HA209
Adapter Sleeve
References
skf:
HA 209
rubix:
104A5853
manufacturer :
64294
ean:
7316577108043
Technical specifications
Inner diameter
40
mm
Male thread
m45x1,5
Width
33
mm
See all Specifications
Product details
Technical specifications
Product details : SKF ADAPTOR SLEEVE HA209
Technical specifications
Attributes
Logistic Weight
261
g
Inner diameter
40
mm
Male thread
m45x1,5
Width
33
mm
Series
ha
Outer diameter
65
mm
Weight
0.24
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
137.20
excl. VAT
/
Each
£
164.64
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
NSK ADAPTOR SLEEVE H2307
SKF ADAPTOR SLEEVE H 3126 L
SKF ADAPTOR SLEEVE H2313
NSK ADAPTER SLEEVE HE315X
TIMKEN H320 ADAPTER SLEEVE
FAG H3038 ADAPTOR SLEEVE 167309840000
TIMKEN H3128 ADAPTER SLEEVE
H3124-AKN ADAPTER SLEEVE H 3124
FAG H3052X ADAPTER SLEEVE
SNR A205 PLUMMER BLOCK ACCESSORIES
TIMKEN H208 ADAPTER SLEEVE
SKF ADAPTER SLEEVE H 3056
SKF ADAPTER SLEEVE HE 2309
H2340-AKN ADAPTER SLEEVE H 2340
SNR H2319E ACCESSORIES