Adapter Sleeve
Inner diameter | 106.363 mm |
---|---|
Male thread | M120x2 |
Width | 88 mm |
Logistics dimensions (L x W x H) | 110x164x164 mm |
---|---|
Logistic Weight | 2900 g |
Inner diameter | 106.363 mm |
Male thread | M120x2 |
Width | 88 mm |
Series | HA |
Outer diameter | 155 mm |
Weight | 3.1 kg |
Usually arrives within 14 working days