Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H3144 ACCESSORIES
SNR H3144 ACCESSORIES
Adapter sleeve SNR
References
snr:
H3144
rubix:
205A3995
ean:
3413520033873
Technical specifications
Inner diameter
200
mm
Width
161
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H3144 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
365
x
365
x
200
mm
Logistic Weight
16443
g
Inner diameter
200
mm
Width
161
mm
Series
H3100
Outer diameter
280
mm
Weight
15
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
775.25
excl. VAT
/
Each
£
930.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
H3076-AKN ADAPTER SLEEVE H 3076
SKF ADAPTER SLEEVE HE 309
SKF ADAPTER SLEEVE HE 2317
SNR H311E ACCESSORIES
SKF HS315 ADAPTER SLEEVES
PTN 857520 ADAPTER SLEEVE H222
H3028-AKN ADAPTER SLEEVE H 3028
FAG H3152X ADAPTER SLEEVE
SKF OH3140H ADAPTOR SLEEVE
FAG ADAPTOR SLEEVE H2328
SKF HA2317 ADAPTER SLEEVE
SNR H213 ACCESSORIES
H210-AKN ADAPTER SLEEVE H 210
SNR H2305 ACCESSORIES
PTN 857559 ADAPTER SLEEVE H2332